BUSS FWL-25A20F 25A 1200V AC SEMI-C

Item #: 0964331

Cat #: FWL-25A20F

UPC: 051712664608

$ 236.58 EA
Company wide:
0 in stock
Documents & Guides
BUS FWL-25A20F 25A 1200V AC S

Overview

BUS FWL-25A20F 25A 1200V AC S
Also known as: 051712664608, FWL-25A20F, BUSFWL25A20F

Specifications

Type: Ferrule
Family / Style: FWL
Type: Ferrule
Family / Style: FWL