BUSS FWL-20A20FI 20A 700V ACTRACTI

Item #: 0964330

Cat #: FWL-20A20FI

UPC: 051712640336

$ 324.42 EA
Company wide:
0 in stock
Documents & Guides
BUS FWL-20A20FI 20A 700V Traction

Overview

BUS FWL-20A20FI 20A 700V Traction
Also known as: 051712640336, FWL-20A20FI, BUSFWL20A20FI

Specifications

Speed: Fast Acting
Type: Fuse
Volts AC: 700
Family / Style: FWL
Volts DC: 700
Speed: Fast Acting
Volts AC: 700
Volts DC: 700
Type: Fuse
Family / Style: FWL