BUSS FWL-20A20F 20A TRACTION FUSE 2

Item #: 0964329

Cat #: FWL-20A20F

UPC: 051712570701

$ 334.07 EA
Company wide:
0 in stock
Documents & Guides
BUS FWL-20A20F 20A TRACTION F

Overview

BUS FWL-20A20F 20A TRACTION F
Also known as: 051712570701, FWL-20A20F, BUSFWL20A20F

Specifications

Type: Ferrule
Family / Style: FWL
Type: Ferrule
Family / Style: FWL