BUSS FWJ-90A 90AMP 1000V AC SEMI-CO

Item #: 0964318

Cat #: FWJ-90A

UPC: 051712796187

$ 317.93 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS FWJ-90A 90AMP 1000V AC SE

Overview

BUS FWJ-90A 90AMP 1000V AC SE
Also known as: 051712796187, FWJ-90A, BUSFWJ90A

Specifications

Type: Semi Conductor Fuse
Type: Semi Conductor Fuse