1
more

BUSS FWJ-60A 60AMP 1000V AC SEMI-CO
Item #: 0964314
Cat #: FWJ-60A
UPC: 051712796156
$ 280.86 EA
Company wide:
0
in stock
Documents & Guides
BUS FWJ-60A 60AMP 1000V AC SE
Overview
BUS FWJ-60A 60AMP 1000V AC SE
Also known as: 051712796156, FWJ-60A, BUSFWJ60A
Specifications
| Mounting: | Stud |
| Type: | North American Style |
| Amps: | 60 |
| Interrupt Rating DC: | 100 kA, 50 kA |
| Mounting: | Stud |
| Amps: | 60 |
| Type: | North American Style |
| Interrupt Rating DC: | 100 kA, 50 kA |