BUSS FWJ-50A 50AMP 1000V AC SEMI-CO

Item #: 0964311

Cat #: FWJ-50A

UPC: 051712796149

$ 275.67 EA
Company wide:
0 in stock
Documents & Guides
BUS FWJ-50A 50AMP 1000V AC SE

Overview

BUS FWJ-50A 50AMP 1000V AC SE
Also known as: 051712796149, FWJ-50A, BUSFWJ50A

Specifications

Type: Semi Conductor Fuse
Type: Semi Conductor Fuse