Fuse, 500A North American Style Stud Mount High Speed, 1000VAC

Item #: 0964310

Cat #: FWJ-500A

UPC: 051712796279

$ 2076.37 EA
Company wide:
0 in stock
Documents & Guides
500 Amp North American Style Stud Mount High Speed Fuse, 1000V

Overview

500 Amp North American Style Stud Mount High Speed Fuse, 1000V
Also known as: 051712796279, FWJ-500A, BUSFWJ500A

Specifications

Mounting: Stud
Amps: 500
Type: North American Style
Interrupt Rating DC: 100 kA, 50 kA
Mounting: Stud
Type: North American Style
Amps: 500
Interrupt Rating DC: 100 kA, 50 kA