BUSS FWJ-450A 1000V 450A S/COND FUS

Item #: 0964309

Cat #: FWJ-450A

UPC: 051712796408

$ 1821.64 EA
Company wide:
0 in stock
Documents & Guides
BUS FWJ-450A 1000V 450A S/CON

Overview

BUS FWJ-450A 1000V 450A S/CON
Also known as: 051712796408, FWJ-450A, BUSFWJ450A

Specifications

Type: Semi Conductor Fuse
Type: Semi Conductor Fuse