BUSS FWJ-400A 400AMP 1000V AC SEMI-

Item #: 0964308

Cat #: FWJ-400A

UPC: 051712796262

$ 922.93 EA
Company wide:
0 in stock
Documents & Guides
BUS FWJ-400A 400AMP 1000V AC

Overview

BUS FWJ-400A 400AMP 1000V AC
Also known as: 051712796262, FWJ-400A, BUSFWJ400A

Specifications

Mounting: Stud
Amps: 400
Type: North American Style
Interrupt Rating DC: 100 kA, 50 kA
Mounting: Stud
Type: North American Style
Amps: 400
Interrupt Rating DC: 100 kA, 50 kA