30 Amp North American Style Ferrule Fuse, 14 x 67 mm, 1000V

Item #: 0964305

Cat #: FWJ-30A14F

UPC: 051712796125

$ 121.76 EA
Company wide:
0 in stock
Documents & Guides
30 Amp North American Style Ferrule Fuse, 14 x 67 mm, 1000V

Overview

30 Amp North American Style Ferrule Fuse, 14 x 67 mm, 1000V
Also known as: 051712796125, FWJ-30A14F, BUSFWJ30A14F

Specifications

Type: Fuse, North American Style
Amps: 30
Speed: High-Speed
Type: Fuse, North American Style
Speed: High-Speed
Amps: 30