BUSS FWJ-25A14F 1000V 25A S/COND FE

Item #: 0964301

Cat #: FWJ-25A14F

UPC: 051712796118

$ 108.18 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS FWJ-25A14F 1000V 25A S/CO

Overview

BUS FWJ-25A14F 1000V 25A S/CO
Also known as: 051712796118, FWJ-25A14F, BUSFWJ25A14F

Specifications

Type: Semi Conductor Fuse
Type: Semi Conductor Fuse