Fuse, 20A North American Style Ferrule, 14 x 67 mm, 1000VAC

Item #: 0964299

Cat #: FWJ-20A14F

UPC: 051712796101

$ 121.76 EA
Company wide:
0 in stock
Documents & Guides
20 Amp North American Style Ferrule Fuse, 14 x 67 mm, 1000V

Overview

20 Amp North American Style Ferrule Fuse, 14 x 67 mm, 1000V
Also known as: 051712796101, FWJ-20A14F, BUSFWJ20A14F

Specifications

Volts AC: 1kV
Amps: 20
Length: 66.7 mm
Type: Semi Conductor Fuse
Diameter: 14.500 mm
Interrupt Rating DC: 125 kA
Volts AC: 1kV
Length: 66.7 mm
Diameter: 14.500 mm
Amps: 20
Type: Semi Conductor Fuse
Interrupt Rating DC: 125 kA