BUSS FWJ-1800A 1800A 1000V AC SEMI-

Item #: 0964295

Cat #: FWJ-1800A

UPC: 051712796347

$ 3920.20 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS FWJ-1800A 1800A 1000V AC

Overview

BUS FWJ-1800A 1800A 1000V AC
Also known as: 051712796347, FWJ-1800A, BUSFWJ1800A

Specifications

Type: Semi Conductor Fuse
Type: Semi Conductor Fuse