Fuse, 150A North American Style Stud Mount High Speed, 1000VAC

Item #: 0964293

Cat #: FWJ-150A

UPC: 051712796323

$ 494.99 EA
Company wide:
0 in stock
Documents & Guides
150 Amp North American Style Stud Mount High Speed Fuse, 1000V

Overview

150 Amp North American Style Stud Mount High Speed Fuse, 1000V
Also known as: 051712796323, FWJ-150A, BUSFWJ150A

Specifications

Type: Semi Conductor Fuse
Type: Semi Conductor Fuse