100 Amp North American Style Stud Mount High Speed Fuse, 1000V

Item #: 0964290

Cat #: FWJ-100A

UPC: 051712796194

$ 369.18 EA
Company wide:
0 in stock
Documents & Guides
100 Amp North American Style Stud Mount High Speed Fuse, 1000V

Overview

100 Amp North American Style Stud Mount High Speed Fuse, 1000V
Also known as: 051712796194, FWJ-100A, BUSFWJ100A

Specifications

Mounting: Stud
Amps: 100
Volts AC: 1kV
Diameter: 1.125 in
Length: 4.93 in
Type: Semi Conductor Fuse
Interrupt Rating DC: 125 kA
Mounting: Stud
Volts AC: 1kV
Length: 4.93 in
Interrupt Rating DC: 125 kA
Amps: 100
Diameter: 1.125 in
Type: Semi Conductor Fuse