This product has been discontinued.

Fuse, 80A North American Style Stud Mount High Speed, 500VAC
Item #: 0964285
Cat #: FWH-80B
UPC: 051712795807
Company wide:
0
in stock
Discontinued
Documents & Guides
80 Amp North American Style Stud Mount High Speed Fuse, 500V
Overview
80 Amp North American Style Stud Mount High Speed Fuse, 500V
Also known as: 051712795807, FWH-80B, BUSFWH80B
Specifications
| Volts AC: | 500 |
| Amps: | 80 |
| Volts DC: | 500 |
| Mounting: | Bolt On |
| Interrupt Rating DC: | 50 kA |
| Interrupt Rating AC: | 200 kA |
| Class: | aR |
| Family / Style: | FHW |
| Volts AC: | 500 |
| Volts DC: | 500 |
| Interrupt Rating DC: | 50 kA |
| Class: | aR |
| Amps: | 80 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 200 kA |
| Family / Style: | FHW |