Fuse, 60A North American Style Stud Mount High Speed, 500VAC

Item #: 0964280

Cat #: FWH-60A

UPC: 051712150040

$ 145.34 EA
Company wide:
0 in stock
Documents & Guides
60 Amp, Fuse, North American Style Stud Mount High Speed, 500 Volt AC/DC, 200kA AIC, 50kA at 500 Volt DC, Use FWH-60B

Overview

60 Amp, Fuse, North American Style Stud Mount High Speed, 500 Volt AC/DC, 200kA AIC, 50kA at 500 Volt DC, Use FWH-60B
Also known as: 051712150040, FWH-60A, BUSFWH60A

Specifications

Mounting: Stud
Volts AC: 500
Volts DC: 500
Type: North American Style
Amps: 60
Interrupt Rating DC: 200 kA
Mounting: Stud
Volts DC: 500
Amps: 60
Volts AC: 500
Type: North American Style
Interrupt Rating DC: 200 kA