High Speed Fuse, 16 A, 500 VAC, 50 kA InterruptIC Interrupt, 30 min

Item #: 0964275

Cat #: FWH5-016A6F

UPC: 051712531962

$ 33.33 EA
Company wide:
0 in stock
Documents & Guides
High Speed Fuse, 16 A, 500 VAC, 50 kA InterruptIC Interrupt, 30 min, 10 s Response, Non-Indicating, Ferrule Terminal

Overview

High Speed Fuse, 16 A, 500 VAC, 50 kA InterruptIC Interrupt, 30 min, 10 s Response, Non-Indicating, Ferrule Terminal

Eaton Bussmann FWH series, ferrule high speed fuses are for the protection of DC common bus, DC drives, power converters/rectifiers and reduced rated voltage starters.

Also known as: 051712531962, FWH5-016A6F, BUSFWH5016A6F

Specifications

Diameter: 6 mm
Volts AC: 500
Volts DC: 500
Mounting: Cartridge
Length: 32 mm
Interrupt Rating AC: 50 kA
Class: aR
Family / Style: FHW
Diameter: 6 mm
Volts DC: 500
Length: 32 mm
Class: aR
Volts AC: 500
Mounting: Cartridge
Interrupt Rating AC: 50 kA
Family / Style: FHW