Fuse, 10A, North American Style, Stud Mount, High Speed, 500V

Item #: 0964271

Cat #: FWH5-010A6F

UPC: 051712532426

$ 33.05 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
10 Amp, Fuse, North American Style, 500 Volt AC, High Speed, Ferrule, 6 x 32mm, 50kAIC

Overview

10 Amp, Fuse, North American Style, 500 Volt AC, High Speed, Ferrule, 6 x 32mm, 50kAIC
Also known as: 051712532426, FWH5-010A6F, BUSFWH5010A6F

Specifications

Diameter: 6 mm
Volts AC: 500
Amps: 10
Volts DC: 500
Type: North American Style
Mounting: Cartridge
Length: 32 mm
Interrupt Rating DC: 50 kA
Diameter: 6 mm
Amps: 10
Type: North American Style
Length: 32 mm
Volts AC: 500
Volts DC: 500
Mounting: Cartridge
Interrupt Rating DC: 50 kA