1
more

Fuse, 450A, North American Style Stud Mount High Speed, 500V
Item #: 0964269
Cat #: FWH-450A
UPC: 051712150194
$ 372.56 EA
Company wide:
0
in stock
Documents & Guides
450 Amp, North American Style Stud Mount High Speed Fuse, 500 Volt AC/DC, 200kA AIC, 50kA at 500 Volt DC
Overview
450 Amp, North American Style Stud Mount High Speed Fuse, 500 Volt AC/DC, 200kA AIC, 50kA at 500 Volt DC
Also known as: 051712150194, FWH-450A, BUSFWH450A
Specifications
| Mounting: | Stud |
| Amps: | 450 |
| Volts AC: | 500 |
| Volts DC: | 500 |
| Type: | North American Style |
| Interrupt Rating DC: | 200 kA |
| Mounting: | Stud |
| Volts AC: | 500 |
| Type: | North American Style |
| Amps: | 450 |
| Volts DC: | 500 |
| Interrupt Rating DC: | 200 kA |