BUSS FWH-3A14F 500V 3AMP S/COND FER

Item #: 0964267

Cat #: FWH-3A14F

UPC: 051712795074

$ 81.88 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS FWH-3A14F 500V 3AMP S/CON

Overview

BUS FWH-3A14F 500V 3AMP S/CON
Also known as: 051712795074, FWH-3A14F, BUSFWH3A14F

Specifications

Type: Semi Conductor Fuse
Type: Semi Conductor Fuse