Fuse, 35A North American Style Stud Mount High Speed, 500VAC

Item #: 0964266

Cat #: FWH-35B

UPC: 051712795746

$ 112.16 EA
Company wide:
0 in stock
Documents & Guides
35 Amp North American Style Stud Mount High Speed Fuse, 500V

Overview

35 Amp North American Style Stud Mount High Speed Fuse, 500V
Also known as: 051712795746, FWH-35B, BUSFWH35B

Specifications

Amps: 35
Volts AC: 500
Volts DC: 500
Mounting: Bolt On
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 200 kA
Class: aR
Amps: 35
Volts DC: 500
Interrupt Rating DC: 50 kA
Class: aR
Volts AC: 500
Mounting: Bolt On
Interrupt Rating AC: 200 kA