3.15Amp 500V SEMI-COND FUSE

Item #: 0964263

Cat #: FWH-3.15A6F

UPC: 051712796668

$ 36.60 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series FWH high speed fuse, 1000 Vac, 800 Vdc, 3.15A, 50 kAIC at 0.25-20A, 20 kAIC at 25-30A, Non Indicating, High speed fuse, Ferrule end X ferrule end

Overview

Eaton Bussmann series FWH high speed fuse, 1000 Vac, 800 Vdc, 3.15A, 50 kAIC at 0.25-20A, 20 kAIC at 25-30A, Non Indicating, High speed fuse, Ferrule end X ferrule end

Eaton’s Bussmann series High speed cylindrical fuses are suitable for the protection of AC and DC Drives, power converters/ rectifiers and variable speed drives. They are available as gR and aR operating class

Also known as: 051712796668, FWH-3.15A6F, BUSFWH3.15A6F

Specifications

Diameter: 6 mm
Volts AC: 500
Volts DC: 500
Type: North American Style
Mounting: Cartridge
Length: 32 mm
Interrupt Rating DC: 50 kA
Diameter: 6 mm
Volts DC: 500
Mounting: Cartridge
Interrupt Rating DC: 50 kA
Volts AC: 500
Type: North American Style
Length: 32 mm