BUSS FWH-2A14F 500V 2AMP S/COND FER

Item #: 0964262

Cat #: FWH-2A14F

UPC: 051712795067

$ 82.77 EA
Company wide:
0 in stock
Documents & Guides
BUS FWH-2A14F 500V 2AMP S/CON

Overview

BUS FWH-2A14F 500V 2AMP S/CON
Also known as: 051712795067, FWH-2A14F, BUSFWH2A14F

Specifications

Type: Semi Conductor Fuse
Type: Semi Conductor Fuse