Fuse, 20A North American Style Ferrule, 14 x 51 mm, 500VAC

Item #: 0964260

Cat #: FWH-20A14F

UPC: 051712370820

$ 76.13 EA
Company wide:
0 in stock
Documents & Guides
20 Amp North American Style High Speed Ferrule Fuse, 14 x 51 mm, 500V

Overview

20 Amp North American Style High Speed Ferrule Fuse, 14 x 51 mm, 500V
Also known as: 051712370820, FWH-20A14F, BUSFWH20A14F

Specifications

Volts AC: 500
Amps: 20
Length: 50.8 mm
Type: Semi Conductor Fuse
Diameter: 14.300 mm
Interrupt Rating DC: 200 kA
Volts AC: 500
Length: 50.8 mm
Diameter: 14.300 mm
Amps: 20
Type: Semi Conductor Fuse
Interrupt Rating DC: 200 kA