500V 1AMP S/COND FERRULE 14.3 X 50.8MM

Item #: 0964258

Cat #: FWH-1A14F

UPC: 051712795050

$ 81.11 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series FWH high speed fuse, 1000 Vac, 800 Vdc, 1A, 200 kAIC Vac, 50 kAIC at 500 Vdc, Non Indicating, High speed fuse, Ferrule end X ferrule end

Overview

Eaton Bussmann series FWH high speed fuse, 1000 Vac, 800 Vdc, 1A, 200 kAIC Vac, 50 kAIC at 500 Vdc, Non Indicating, High speed fuse, Ferrule end X ferrule end

Eaton’s Bussmann series High speed cylindrical fuses are suitable for the protection of AC and DC Drives, power converters/ rectifiers and variable speed drives. They are available as gR and aR operating class

Also known as: 051712795050, FWH-1A14F, BUSFWH1A14F

Specifications

Diameter: 14 mm
Amps: 1
Volts AC: 500
Volts DC: 500
Type: North American Style
Mounting: Cartridge
Length: 51 mm
Interrupt Rating DC: 50 kA
Diameter: 14 mm
Volts AC: 500
Type: North American Style
Length: 51 mm
Amps: 1
Volts DC: 500
Mounting: Cartridge
Interrupt Rating DC: 50 kA