1
more

Fuse, 175A North American Style Stud Mount High Speed, 500VAC
Item #: 0964257
Cat #: FWH-175B
UPC: 051712795852
$ 187.68 EA
Company wide:
0
in stock
Documents & Guides
175 Amp, Fuse, North American Style, Stud Mount High Speed, 500 Volt AC/DC, 200kA AIC, 50kA at 500 Volt DC
Overview
175 Amp, Fuse, North American Style, Stud Mount High Speed, 500 Volt AC/DC, 200kA AIC, 50kA at 500 Volt DC
Also known as: 051712795852, FWH-175B, BUSFWH175B
Specifications
| Mounting: | Stud |
| Amps: | 175 |
| Type: | North American Style |
| Interrupt Rating DC: | 200, 50 kA |
| Mounting: | Stud |
| Type: | North American Style |
| Amps: | 175 |
| Interrupt Rating DC: | 200, 50 kA |