1400AMP 500V AC SEMI-COND

Item #: 0964252

Cat #: FWH-1400A

UPC: 051712795890

$ 4822.62 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series FWH high speed fuse, 1400A, 200 kAIC at 1000 Vac, 50 kAIC at 500 Vdc, None, High speed fuse, Blade end X blade end, Stud

Overview

Eaton Bussmann series FWH high speed fuse, 1400A, 200 kAIC at 1000 Vac, 50 kAIC at 500 Vdc, None, High speed fuse, Blade end X blade end, Stud

Eaton’s Bussmann series High speed cylindrical fuses are suitable for the protection of AC and DC Drives, power converters/ rectifiers and variable speed drives. They are available as gR and aR operating class

Also known as: 051712795890, FWH-1400A, BUSFWH1400A

Specifications

Mounting: Stud
Type: North American Style
Interrupt Rating DC: 200, 50 kA
Mounting: Stud
Interrupt Rating DC: 200, 50 kA
Type: North American Style