BUSS FWH-12A14F 500V 12Amp S/COND F

Item #: 0964251

Cat #: FWH-12A14F

UPC: 051712795692

$ 76.89 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS FWH-12A14F 500V 12AMP S/C

Overview

BUS FWH-12A14F 500V 12AMP S/C
Also known as: 051712795692, FWH-12A14F, BUSFWH12A14F

Specifications

Type: Semi Conductor Fuse
Type: Semi Conductor Fuse