10 Amp North American Style Ferrule Fuse, 14 x 51 mm, 500V

Item #: 0964250

Cat #: FWH-10A14F

UPC: 051712370806

$ 76.13 EA
Company wide:
0 in stock
Documents & Guides
10 Amp North American Style High Speed Ferrule Fuse, 14 x 51 mm, 500V

Overview

10 Amp North American Style High Speed Ferrule Fuse, 14 x 51 mm, 500V
Also known as: 051712370806, FWH-10A14F, BUSFWH10A14F

Specifications

Diameter: 14 mm
Volts AC: 500
Amps: 10
Volts DC: 500
Mounting: Cartridge
Length: 51 mm
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 200 kA
Class: aR
Diameter: 14 mm
Amps: 10
Mounting: Cartridge
Interrupt Rating DC: 50 kA
Class: aR
Volts AC: 500
Volts DC: 500
Length: 51 mm
Interrupt Rating AC: 200 kA