SEMI-COND FUSE 7.0A 500V AC

Item #: 0964244

Cat #: FWH-007A6F

UPC: 051712796583

$ 36.60 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series FWH high speed fuse, 500V, 7A, 50 kAIC at 0.25-20A, 20 kAIC at 25-30A, Non Indicating, High speed fuse, Ferrule end X ferrule end

Overview

Eaton Bussmann series FWH high speed fuse, 500V, 7A, 50 kAIC at 0.25-20A, 20 kAIC at 25-30A, Non Indicating, High speed fuse, Ferrule end X ferrule end

Eaton’s Bussmann series High speed cylindrical fuses are suitable for the protection of AC and DC Drives, power converters/ rectifiers and variable speed drives. They are available as gR and aR operating class

Also known as: 051712796583, FWH-007A6F, BUSFWH007A6F

Specifications

Length: 4 in
Interrupt Rating DC: 50 kA
Length: 4 in
Interrupt Rating DC: 50 kA