SEMI -COND FUSE 2A 500V AC 6 X 32MM

Item #: 0964243

Cat #: FWH-002A6F

UPC: 051712796651

$ 36.60 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series FWH high speed fuse, 500 Vac/dc (35-800A only), 2A, 50 kAIC at 0.25-20A, 20 kAIC at 25-30A, Non Indicating, High speed fuse, Ferrule end X ferrule end

Overview

Eaton Bussmann series FWH high speed fuse, 500 Vac/dc (35-800A only), 2A, 50 kAIC at 0.25-20A, 20 kAIC at 25-30A, Non Indicating, High speed fuse, Ferrule end X ferrule end

Eaton’s Bussmann series High speed cylindrical fuses are suitable for the protection of AC and DC Drives, power converters/ rectifiers and variable speed drives. They are available as gR and aR operating class

Also known as: 051712796651, FWH-002A6F, BUSFWH002A6F

Specifications

Amps: 2
Interrupt Rating DC: 50 kA
Amps: 2
Interrupt Rating DC: 50 kA