1
more

1 Amp North American Style Ferrule Fuse, 6 x 32 mm, 500V
Item #: 0964242
Cat #: FWH-001A6F
UPC: 051712796644
$ 169.99 EA
Company wide:
0
in stock
Documents & Guides
1 Amp North American Style High Speed Ferrule Fuse, 6 x 32 mm (1/4" x 1-1/4"), 500V
Overview
1 Amp North American Style High Speed Ferrule Fuse, 6 x 32 mm (1/4" x 1-1/4"), 500V
Also known as: 051712796644, FWH-001A6F, BUSFWH001A6F
Specifications
| Diameter: | 6 mm |
| Amps: | 1 |
| Volts AC: | 500 |
| Type: | North American Style |
| Mounting: | Cartridge |
| Length: | 32 mm |
| Interrupt Rating DC: | 50 kA |
| Diameter: | 6 mm |
| Volts AC: | 500 |
| Mounting: | Cartridge |
| Interrupt Rating DC: | 50 kA |
| Amps: | 1 |
| Type: | North American Style |
| Length: | 32 mm |