BUSS FWH-.500A6F SEMI COND FUSE 0.5

Item #: 0964241

Cat #: FWH-.500A6F

UPC: 051712796637

$ 36.98 EA
Company wide:
0 in stock
Documents & Guides
BUS FWH-.500A6F SEMI COND FUS

Overview

BUS FWH-.500A6F SEMI COND FUS
Also known as: 051712796637, FWH-.500A6F, BUSFWH.500A6F

Specifications

Diameter: 6 mm
Volts AC: 500
Mounting: Cartridge
Length: 32 mm
Amps: 0.500
Interrupt Rating AC: 50 kA
Class: aR
Family / Style: FHW
Diameter: 6 mm
Mounting: Cartridge
Amps: 0.500
Class: aR
Volts AC: 500
Length: 32 mm
Interrupt Rating AC: 50 kA
Family / Style: FHW