BUSS FWC-8A10F 8Amp 600Vac FERRULE

Item #: 0964239

Cat #: FWC-8A10F

UPC: 051712796422

$ 49.34 EA
Company wide:
0 in stock
Documents & Guides
BUS FWC-8A10F 8AMP 600VAC FER

Overview

BUS FWC-8A10F 8AMP 600VAC FER
Also known as: 051712796422, FWC-8A10F, BUSFWC8A10F

Specifications

Interrupt Rating DC: 200, 50 kA
Amps: 8
Interrupt Rating DC: 200, 50 kA
Amps: 8