BUSS FWC-4A10F 4AMP 700V AC FERRULE

Item #: 0964238

Cat #: FWC-4A10F

UPC: 051712246071

$ 49.34 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS FWC-4A10F 4AMP 700V AC FE

Overview

BUS FWC-4A10F 4AMP 700V AC FE
Also known as: 051712246071, FWC-4A10F, BUSFWC4A10F

Specifications

Type: Semi Conductor Fuse
Type: Semi Conductor Fuse