BUSS FWC-3A10F 3AMP 700V AC FERRULE

Item #: 0964237

Cat #: FWC-3A10F

UPC: 051712246033

$ 49.34 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS FWC-3A10F 3AMP 700V AC FE

Overview

BUS FWC-3A10F 3AMP 700V AC FE
Also known as: 051712246033, FWC-3A10F, BUSFWC3A10F

Specifications

Type: Semi Conductor Fuse
Type: Semi Conductor Fuse