Fuse, 32A North American Style Ferrule, 10 x 38 mm, 600VAC/400VDC

Item #: 0964236

Cat #: FWC-32A10F

UPC: 051712796484

$ 50.93 EA
Company wide:
0 in stock
Documents & Guides
32 Amp North American Style High Speed Ferrule Fuse, 10 x 38 mm, 600Vac/400Vdc

Overview

32 Amp North American Style High Speed Ferrule Fuse, 10 x 38 mm, 600Vac/400Vdc
Also known as: 051712796484, FWC-32A10F, BUSFWC32A10F

Specifications

Amps: 32
Length: 38 mm
Volts AC: 600
Mounting: Cartridge
Diameter: 10 mm
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 200 kA
Class: aR
Amps: 32
Volts AC: 600
Diameter: 10 mm
Interrupt Rating AC: 200 kA
Length: 38 mm
Mounting: Cartridge
Interrupt Rating DC: 10 kA
Class: aR