BUSS FWC-2A10F 2AMP 700V AC FERRULE

Item #: 0964235

Cat #: FWC-2A10F

UPC: 051712246026

$ 49.34 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS FWC-2A10F 2AMP 700V AC FE

Overview

BUS FWC-2A10F 2AMP 700V AC FE
Also known as: 051712246026, FWC-2A10F, BUSFWC2A10F

Specifications

Type: Semi Conductor Fuse
Type: Semi Conductor Fuse