10 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 32V

Item #: 0964234

Cat #: MDQ-10

UPC: 051712183253

$ 24.18 EA
Company wide:
0 in stock
Documents & Guides
10 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 32V

Overview

10 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 32V
Also known as: 051712183253, MDQ-10, BUSMDQ10

Specifications

Amps: 10
Type: Electronic
Interrupt Rating DC: 1 kA
Amps: 10
Interrupt Rating DC: 1 kA
Type: Electronic