
1/4A 250V 3AG - 1/4 x 1-1/4 Glass, Dual Element Time Delay Fuse
Item #: 0964232
Cat #: MDQ-1/4
UPC: 051712183239
$ 69.82 EA
Company wide:
0
in stock
Documents & Guides
Eaton MDQ Series Duel-element, Time-delay fuse 0.20A, 250 Vac, 32 Vdc (self certified), MDQ-1-4
Overview
Eaton MDQ Series Duel-element, Time-delay fuse 0.20A, 250 Vac, 32 Vdc (self certified), MDQ-1-4
Dual element time delay, glass tube 1/4" x 1-1/4" ferrule fuse for overcurrent protection of electronic circuits where longer motor inrushes may be present. Install into a Bussmann Series fuse holder, block or fuse clip. Eaton?s MDQ dual element time delay, glass tube 1/4" x 1-1/4" ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits where longer motor inrushes may be present. The cartridge format allows for easy installation into a Bussmann Series fuse holder, block, or fuse clip.
Also known as: 051712183239, MDQ-1/4, BUSMDQ14
Specifications
| Length: | 1 1/4 in |
| Volts DC: | 250 |
| Type: | Glass, Electronic |
| Speed: | Time Delay, Slow Blow |
| Diameter: | 1/4 in |
| Amps: | 0.250 |
| Mounting: | Cartridge |
| Length: | 1 1/4 in |
| Type: | Glass, Electronic |
| Diameter: | 1/4 in |
| Mounting: | Cartridge |
| Volts DC: | 250 |
| Speed: | Time Delay, Slow Blow |
| Amps: | 0.250 |