Fuse, 80A North American Style Stud Mount High Speed, 150V AC/DC

Item #: 0964231

Cat #: FWA-80B

UPC: 051712577892

$ 153.18 EA
Company wide:
0 in stock
Documents & Guides
80 Amp North American Style Stud Mount High Speed Fuse, 150Vac/150Vdc

Overview

80 Amp North American Style Stud Mount High Speed Fuse, 150Vac/150Vdc
Also known as: 051712577892, FWA-80B, BUSFWA80B

Specifications

Type: Semi Conductor Fuse
Type: Semi Conductor Fuse