1/16 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V

Item #: 0964227

Cat #: MDQ-1/16

UPC: 051712183208

$ 44.37 EA
Company wide:
0 in stock
Documents & Guides
1/16 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V

Overview

1/16 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V
Also known as: 051712183208, MDQ-1/16, BUSMDQ116

Specifications

Speed: Time Delay
Type: Fuse, Electronic
Volts AC: 250
Amps: 0.0625
Speed: Time Delay
Volts AC: 250
Type: Fuse, Electronic
Amps: 0.0625