BUSS FWA-70BASI1 150V 250A SEMI-CON

Item #: 0964226

Cat #: FWA-70BASI1

UPC: 051712645751

$ 451.14 EA
Company wide:
0 in stock
Documents & Guides
BUS FWA-70BASI1 150V 250A SEM

Overview

BUS FWA-70BASI1 150V 250A SEM
Also known as: 051712645751, FWA-70BASI1, BUSFWA70BASI1

Specifications

Type: Semi Conductor Fuse
Type: Semi Conductor Fuse