70 Amp North American Style Stud Mount High Speed Fuse, 150Vac/150Vdc

Item #: 0964224

Cat #: FWA-70B

UPC: 051712577885

$ 153.18 EA
Company wide:
0 in stock
Documents & Guides
70 Amp North American Style Stud Mount High Speed Fuse, 150Vac/150Vdc

Overview

70 Amp North American Style Stud Mount High Speed Fuse, 150Vac/150Vdc
Also known as: 051712577885, FWA-70B, BUSFWA70B

Specifications

Mounting: Stud
Amps: 70
Volts AC: 150
Type: North American Style
Volts DC: 150
Interrupt Rating DC: 100 kA
Mounting: Stud
Volts AC: 150
Volts DC: 150
Amps: 70
Type: North American Style
Interrupt Rating DC: 100 kA