1 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V

Item #: 0964221

Cat #: MDQ-1

UPC: 051712183123

$ 51.32 EA
Company wide:
0 in stock
Documents & Guides
1 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V

Overview

1 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V

These Eaton Bussmann glass tube fuses with nickel-plated brass end caps, feature a dual-element design that allows closer sizing to inductive circuits than any other fuses.

Also known as: 051712183123, MDQ-1, BUSMDQ1

Specifications

Length: 1 1/4 in
Interrupt Rating AC: 35
Volts DC: 250
Amps: 1
Speed: Time Delay, Slow Blow
Diameter: 1/4 in
Material: Glass
Volts AC: 250
Mounting: Cartridge
Length: 1 1/4 in
Volts DC: 250
Speed: Time Delay, Slow Blow
Material: Glass
Mounting: Cartridge
Interrupt Rating AC: 35
Amps: 1
Diameter: 1/4 in
Volts AC: 250