1
more

500 Amp North American Style Stud Mount High Speed Fuse, 150Vac/150Vdc
Item #: 0964213
Cat #: FWA-500A
UPC: 051712795425
$ 458.07 EA
Company wide:
0
in stock
Documents & Guides
500 Amp North American Style Stud Mount High Speed Fuse, 150Vac/150Vdc
Overview
500 Amp North American Style Stud Mount High Speed Fuse, 150Vac/150Vdc
Also known as: 051712795425, FWA-500A, BUSFWA500A
Specifications
| Mounting: | Stud |
| Amps: | 500 |
| Type: | North American Style |
| Interrupt Rating DC: | 100 kA, 200 kA |
| Mounting: | Stud |
| Type: | North American Style |
| Amps: | 500 |
| Interrupt Rating DC: | 100 kA, 200 kA |