BUSS FWA-450A 130V 450A S/COND XL13

Item #: 0964208

Cat #: FWA-450A

UPC: 051712795418

$ 447.41 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS FWA-450A 130V 450A S/COND

Overview

BUS FWA-450A 130V 450A S/COND
Also known as: 051712795418, FWA-450A, BUSFWA450A

Specifications

No Specifications Available