Fuse, 350A North American Style Stud Mount High Speed, 150V AC/DC

Item #: 0964195

Cat #: FWA-350B

UPC: 051712577861

$ 157.71 EA
Company wide:
0 in stock
Documents & Guides
350 Amp North American Style Stud Mount High Speed Fuse, 150Vac/150Vdc

Overview

350 Amp North American Style Stud Mount High Speed Fuse, 150Vac/150Vdc
Also known as: 051712577861, FWA-350B, BUSFWA350B

Specifications

Type: Semi Conductor Fuse
Type: Semi Conductor Fuse