SEMI-COND FUSE 3000A 130V AC

Item #: 0964190

Cat #: FWA-3000AH

UPC: 051712795524

$ 1979.82 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series FWA high speed fuse, 500 Vac (0.25-6.3A), 500 Vdc (2-5A), 3000A, 200 kAIC Vac, 50 kAIC at 120 Vdc, None, High speed fuse, Flush, Stud

Overview

Eaton Bussmann series FWA high speed fuse, 500 Vac (0.25-6.3A), 500 Vdc (2-5A), 3000A, 200 kAIC Vac, 50 kAIC at 120 Vdc, None, High speed fuse, Flush, Stud

Eaton’s Bussmann series High speed cylindrical fuses are suitable for the protection of AC and DC Drives, power converters/ rectifiers and variable speed drives. They are available as gR and aR operating class

Also known as: 051712795524, FWA-3000AH, BUSFWA3000AH

Specifications

Mounting: Flush
Interrupt Rating DC: 200, 50 kA
Mounting: Flush
Interrupt Rating DC: 200, 50 kA